Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb T6 12V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb T6 12V, Single Bulb 1P7614GR

by M&H
4.50 (6)
Item.#
00266507
Mfr.#
1P7614GR
Package Qty.
1PC
Ship pack of
1
3.60 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Connector
BA7S
Voltage (V)
12
Power (W)
2
Color
Green
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Change indicator light
5
From Japan
On 2017-05-02 20:16:21
You can use it as it is. No problem. I purchased it together with other parts so I got a free shipping cost.
This review is about item#35506816.
Turnip
5
From Japan
On 2016-06-08 18:40:31
I was saved when there is a handling.
This review is about item#35506816.
Maintenance valve replacement
4
From Japan
On 2016-05-25 11:55:58
And this kind of valve is quite without, looked at last, however, 10 months one pack a little ......
This review is about item#00266473.
As meter lights of turnip 90Delux, 50
4
From Japan
On 2015-07-11 14:39:21
It was usable without any particular problem. Do it little more cheaper, I think.
This review is about item#35506825.
Repair of old motorcycle
5
From Japan
On 2014-09-24 23:26:32
I could use anything without problems, I purchased two items including spare this time, so I will buy again if it becomes necessary again.
This review is about item#35506825.
As a beam indicator light of a motorcycle
4
From Japan
On 2013-07-25 10:48:54
Although it is a light bulb of a standard that is not used much, it can be used normally. I am not complaining if the price is lower.
This review is about item#35506825.