Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 2 Wheeled Vehicle Bayonet Cap Bulb T6 12V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb T6 12V, Single Bulb A7614GR

by M&H
4.62 (8)
Item.#
00266516
Mfr.#
A7614GR
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Connector
BA7S
Power (W)
2
Color
Green
Voltage (V)
12
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Super Cub C50
5
From Japan
On 2017-11-02 12:46:35
Although it is an old car type, it is safe to have stock immediately. Just a shipping cost a bit cheaper.
This review is about item#35506825.
Bicycle position lamp in the first half of the 1970s
5
From Japan
On 2017-06-07 16:36:02
Since it is no longer standard, we needed this single sphere of T6 cap to use the parts at the time. The joy that I could restore when this lamp was lit with a motorcycle designed half a century ago is great. I would like to sell lamps of old standards at any time.
This review is about item#35506816.
Change indicator light
5
From Japan
On 2017-05-02 20:16:21
You can use it as it is. No problem. I purchased it together with other parts so I got a free shipping cost.
This review is about item#35506816.
Turnip
5
From Japan
On 2016-06-08 18:40:31
It was saved because there was handling.
This review is about item#35506816.
Maintenance and valve replacement
4
From Japan
On 2016-05-25 11:55:58
Finally I searched for valves in this hand, but just finished 10 packs a bit ....
This review is about item#00266473.
Cub 90 Delux, as a meter light of 50
4
From Japan
On 2015-07-11 14:39:21
I could use it without any problems. I wish I had a cheaper a little more.
This review is about item#35506825.
Repair of old motorcycle
5
From Japan
On 2014-09-24 23:26:32
I could use anything without problems, I purchased two items including spare this time, so I will buy again if it becomes necessary again.
This review is about item#35506825.
As a beam indicator light of a motorcycle
4
From Japan
On 2013-07-25 10:48:54
Although it is a light bulb of a standard that is not used much, it can be used normally. I am not complaining if the price is lower.
This review is about item#35506825.