Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb T6 12V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb T6 12V, Single Bulb A7614OR

by M&H
4.40 (5)
Item.#
00266534
Mfr.#
A7614OR
Package Qty.
1Pack(2PC)
Ship pack of
1
6.54 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Connector
BA7S
Color
Orange
Voltage (V)
12
Power (W)
2
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Turnip
5
From Japan
On 2016-06-08 18:40:31
I was saved when there is a handling.
This review is about item#35506816.
Maintenance valve replacement
4
From Japan
On 2016-05-25 11:55:58
And this kind of valve is quite without, looked at last, however, 10 months one pack a little ......
This review is about item#00266473.
As meter lights of turnip 90Delux, 50
4
From Japan
On 2015-07-11 14:39:21
It was usable without any particular problem. Do it little more cheaper, I think.
This review is about item#35506825.
Repair of old bike
5
From Japan
On 2014-09-24 23:26:32
Nothing could be used without any problem, this time because I bought two, including the spare, and I will try to re-purchase if necessary.
This review is about item#35506825.
As a beam indicator light of the bike
4
From Japan
On 2013-07-25 10:48:54
Is a standard light bulb is not used much, but you can use normally. Price is more cheaper if complaint None.
This review is about item#35506825.