The reviews are automatic translation.
Bike Restore
From Japan
On 2018-02-22 15:48:05
I could not find 6 V and I was looking for it. I am lucky to find it in Monotaro.
Maintenance sphere replacement
From Japan
On 2017-03-21 10:04:03
There were few people who needed old bicycles, and I thought that there was no such product. Thankful to those who love old cars. 2 cycles, piston & ring you want Pin diameter + piston outside diameter + piston length (from pins to top) Ring joint angle If you know the angle, should there be more people you need?
Used for neutral lamp
From Japan
On 2017-01-08 16:03:36
There was a green single sphere and it could be used as a neutral lamp.
When maintenance of the motorcycle
From Japan
On 2016-11-06 13:17:21
Rare 6V type. Because it is domestic, it can be used with confidence.
Repair
From Japan
On 2015-09-20 21:11:52
I was relieved to find it.
Cub C50 6V light bulb inside meter for turnip
From Japan
On 2014-10-12 16:24:53
It is a light bulb inside the 6V turnip meter, but the product was hard to find and could be found on this site. I am satisfied.
OHV turnip meter ball
From Japan
On 2014-05-13 15:26:35
It is also in the neighbor 's 2 Rin - kan, but the price is much cheaper here, is not it?
Lantern turnip, meter position lamp
From Japan
On 2014-01-23 16:16:20
I am using it as a neutral lamp bulb of lit lamp turnip. I am relieved to operate without problems. 6V ball is very helpful because it is difficult to purchase.
Used for 6V monkey
From Japan
On 2013-07-19 15:08:48
I used it for meter ball of 6V monkey. I am saved because 6V bulbs are not sold to the home center.
As so-called lit lamp turning light meter illumination
From Japan
On 2013-05-25 22:19:05
You can use it as a matter of course.