Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb T6 6V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb T6 6V, Single Bulb A7603BL

by M&H
5.00 (9)
Item.#
00266622
Mfr.#
A7603BL
Package Qty.
1Pack(2PC)
Ship pack of
1
6.54 SGD
ADD TO CART
Shipped after 2017-05-11
Now we ship to...
...see all
Item Feature
Connector
BA7S
Voltage (V)
6
Power (W)
1.5
Color
Blue
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Maintenance sphere exchange
5
From Japan
On 2017-03-21 10:04:03
Who is less required in the old bike, such products had been thought that there is no. Thankfully for those who love the old car. 2 cycle, piston and ring want pin diameter + piston outer diameter + piston length (from the pin to the top) Should those who are often in need of knowing the ring abutment angle?
This review is about item#35506807.
Use the neutral lamp
5
From Japan
On 2017-01-08 16:03:36
There is a green single-ball, was used as a neutral lamp.
This review is about item#266638.
At the time of maintenance of the bike
5
From Japan
On 2016-11-06 13:17:21
Rare 6V type. Since the domestic can be used safely.
This review is about item#35506791.
Repair
5
From Japan
On 2015-09-20 21:11:52
I was relieved found.
This review is about item#35506807.
Cub C50 6V bulb in the turnip for Metaa
5
From Japan
On 2014-10-12 16:24:53
6V is a light bulb in the meter of the turnip, but not found the product is quite, I was able to find on this site. We are satisfied.
This review is about item#35506791.
OHV turnip meter sphere
5
From Japan
On 2014-05-13 15:26:35
There is also the two-wheel museum in the neighborhood, the price sounds better here is far cheaper.
This review is about item#35506807.
Andon turnip, meter position lamp
5
From Japan
On 2014-01-23 16:16:20
Andon has been used as a neutral lamp bulb of the turnip. I have peace of mind working without problems. 6V ball has survived in very for purchase is difficult.
This review is about item#35506807.
Used to 6V Monkey
5
From Japan
On 2013-07-19 15:08:48
It was used to 6V Monkey meter sphere. 6V of the light bulb is helpful because it does not also sell to home improvement.
This review is about item#35506791.
As the illumination of the so-called Andon turnip meter
5
From Japan
On 2013-05-25 22:19:05
We use for granted.
This review is about item#35506807.