Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 Wheeled Vehicle Bayonet Cap Bulb T6 6V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb T6 6V, Single Bulb 1P7603PP

by M&H
5.00 (10)
Item.#
00266674
Mfr.#
1P7603PP
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Connector
BA7S
Voltage (V)
6
Power (W)
1.5
Color
Purple
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Bike Restore
5
From Japan
On 2018-02-22 15:48:05
I could not find 6 V and I was looking for it. I am lucky to find it in Monotaro.
This review is about item#35506791.
Maintenance sphere replacement
5
From Japan
On 2017-03-21 10:04:03
There were few people who needed old bicycles, and I thought that there was no such product. Thankful to those who love old cars. 2 cycles, piston & ring you want Pin diameter + piston outside diameter + piston length (from pins to top) Ring joint angle If you know the angle, should there be more people you need?
This review is about item#35506807.
Used for neutral lamp
5
From Japan
On 2017-01-08 16:03:36
There was a green single sphere and it could be used as a neutral lamp.
This review is about item#266638.
When maintenance of the motorcycle
5
From Japan
On 2016-11-06 13:17:21
Rare 6V type. Because it is domestic, it can be used with confidence.
This review is about item#35506791.
Repair
5
From Japan
On 2015-09-20 21:11:52
I was relieved to find it.
This review is about item#35506807.
Cub C50 6V light bulb inside meter for turnip
5
From Japan
On 2014-10-12 16:24:53
It is a light bulb inside the 6V turnip meter, but the product was hard to find and could be found on this site. I am satisfied.
This review is about item#35506791.
OHV turnip meter ball
5
From Japan
On 2014-05-13 15:26:35
It is also in the neighbor 's 2 Rin - kan, but the price is much cheaper here, is not it?
This review is about item#35506807.
Lantern turnip, meter position lamp
5
From Japan
On 2014-01-23 16:16:20
I am using it as a neutral lamp bulb of lit lamp turnip. I am relieved to operate without problems. 6V ball is very helpful because it is difficult to purchase.
This review is about item#35506807.
Used for 6V monkey
5
From Japan
On 2013-07-19 15:08:48
I used it for meter ball of 6V monkey. I am saved because 6V bulbs are not sold to the home center.
This review is about item#35506791.
As so-called lit lamp turning light meter illumination
5
From Japan
On 2013-05-25 22:19:05
You can use it as a matter of course.
This review is about item#35506807.