Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Motorcycle Halogen Bulb

Motorcycle Halogen Bulb 16HSS

by M&H
4.17 (6)
Item.#
00266823
Mfr.#
16HSS
Package Qty.
1PC
Ship pack of
1
41.40 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Type
H4
Voltage (V)
12
Color
B2 Stealth White
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
As for SR400
5
From Japan
On 2017-02-15 20:45:16
Compared to the two-wheel specialty shops, I was able to buy pretty cheaply. Of course the product basis there is no problem. I will try another purchase as a spare.
This review is about item#266832.
Inspection and maintenance of the motorcycle.
5
From Japan
On 2016-03-25 17:10:59
Is the LED fashion recently, but all will not be illuminated to failure because we do not recommend to customers. This product can be very bright, safely return home because even off rows will remain high beam.
This review is about item#35505041.
Replacement of headlight bulb of the Majesty 250
3
From Japan
On 2015-04-25 09:53:49
I bought a used, I used to head replacement of light Majesty. And the high beam had expired, is the exchange of hopefully whether light is a little bit so too was dark improvement. When you say from the results, I did not almost change. If you expect the amount of light up, I think if another method or expensive things are good.
This review is about item#35505041.
Attached to the bike
3
From Japan
On 2015-02-20 14:22:18
I think that it is better to representation to the effect that can not be used on public roads. There has been described as for the competition in the product package.
This review is about item#00266848.
Motorcycle headlight
4
From Japan
On 2013-10-14 13:55:54
Purchase the Clear White. I tried to use in the fact that a little cheaper than the well-known manufacturers. The impression is "brighter than the genuine". Color is also not too white, I feel that the amount of light is increased from genuine. Personally than those referred to as "bright want a", recommended for people on the order of "if brighter than genuine." Making is not firmly, the inside of the shaft rod penetrated to the root-glass part, vibration-proof because it is fixed in two places can be expected likely. Since the genuine sphere was something that the top portion has been painted black, after the replacement is the optical axis was largely shifted.
This review is about item#35505066.
As repair parts
5
From Japan
On 2013-04-12 13:42:30
At affordable prices, we are satisfied with the quick response.
This review is about item#35505041.