Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle High Efficiency Hyper Halogen H4BS 12V

2 Wheeled Vehicle High Efficiency Hyper Halogen H4BS 12V 203GH

by M&H
4.50 (2)
Item.#
00266866
Mfr.#
203GH
Package Qty.
1PC
Ship pack of
1
53.00 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Voltage (V)
12
Color
S2 White Ghost
Type
H4BS
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bike headlight
4
From Japan
On 2014-10-24 17:34:32
It became brighter than normal feel the limits of 35w.
This review is about item#35505145.
Replace use from the original bike GN125H
5
From Japan
On 2012-07-28 23:25:54
1600km had with the original in the Atari valve tried to buy so has expired unsatisfying. Brightness is up, I like especially the high beam of the spread is well above the original. It does any place or me with after. At the very least you want to last longer than 1600km.
This review is about item#35505136.