Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle High Efficiency Hyper Halogen H4BS 12V
  • 2 Wheeled Vehicle High Efficiency Hyper Halogen H4BS 12V
  • 2 Wheeled Vehicle High Efficiency Hyper Halogen H4BS 12V

2 Wheeled Vehicle High Efficiency Hyper Halogen H4BS 12V 203VN

by M&H
4.50 (2)
Item.#
00266884
Mfr.#
203VN
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Voltage (V)
12
Color
S2 Yellow Venus
Type
H4BS
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Motorcycle headlight
4
From Japan
On 2014-10-24 17:34:32
I got brighter than normal but I felt the limit of 35 w.
This review is about item#35505145.
Replacement use from original of motorcycle GN 125H
5
From Japan
On 2012-07-28 23:25:54
I bought it because the valve attached originally at around 1,600 km was exhausted. I improved the brightness, especially the spreading of the high beam than I liked the original. I wonder how much I will bring back. I want you to last longer than 1600 km.
This review is about item#35505136.