Buy more than* S$200* and get FREE SHIPPING

  • Motorcycle Halogen Bulb

Motorcycle Halogen Bulb 16BHB2C

by M&H
4.67 (9)
Package Qty.
Ship pack of
35.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Voltage (V)
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
From Japan
On 2018-01-13 18:32:20
It is a very good product. It is very good to brighten with the same bulb.
This review is about item#35504996.
KLX 125 head light
From Japan
On 2018-01-04 19:22:30
Purchasing Yellow Venus, expecting good visibility of the yellow head valve at night driving. In urban areas, we do not know the difference with normal valves. Conversely, it felt dark due to yellow. On the dark road without street lights, the visibility is improved as it illuminates the whole. Expect for visibility at night during the rain that has not been tried yet. Because trusting M & H, durability is also good, a little pricey, but I would like to purchase again. Even if the price is cheap, manufacturers who do not know well, do not trust at all. Also, it is yellow as a conspicuous way to be safe.
This review is about item#267015.
For cross-cab parts replacement
From Japan
On 2017-07-03 17:46:12
I have not used it for the current car yet, but with the feeling I used for my car until now it is as bright as I can not return to normal. However, what is life expectancy? Especially I do not feel it is short, but because there is a disappointment even in normal. The color is the same as ever, but whitish ones look bright but unexpectedly dazzling.
This review is about item#35504996.
For motorcycle maintenance
From Japan
On 2017-06-19 08:46:59
Used for Honda and Grom. It is bright with white color and bright.
This review is about item#35505023.
Motorcycle headlight bulb replacement
From Japan
On 2017-01-31 17:31:47
I think it is bright for 35W. Even a single light is enough for a city ride at night.
This review is about item#266997.
Super Cub 50 Pro
From Japan
On 2015-12-10 19:34:38
It was made by Philips that was attached to the Super Cub 50 Pro who I bought in second hand, but it was scary because the light scattered to not run at night. I just broke the bulb, I changed it to this one thing! It is! It gathered in the middle and was diffused and it became easier to run at night. I am very happy. We also increased the purchase to the reserve.
This review is about item#35504996.
For motorcycles
From Japan
On 2015-09-05 08:15:24
Use it for Forza Z. There was no sign of running at 5000 km but running at all. Brightness is the same as normal. The valve body is wrapped in urethane and it has a favorable feeling. The price is cheap but it is a very good product. I also want to purchase.
This review is about item#35504996.
Bike Light
From Japan
On 2014-09-25 15:50:23
The product is perfect, but I do not know that it will take 12 days for delivery. Because the price was cheap, I ordered another one for the spare.
This review is about item#00266997.
Maintenance of the motorcycle
From Japan
On 2014-05-05 18:20:46
The price is also cheap, as it is a consumable item, it is recommended. It would be even better if you ship it a bit more.
This review is about item#00267015.