Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 2 Wheeled Vehicle High Efficiency Hyper Halogen HS5 12V
  • 2 Wheeled Vehicle High Efficiency Hyper Halogen HS5 12V
  • 2 Wheeled Vehicle High Efficiency Hyper Halogen HS5 12V

2 Wheeled Vehicle High Efficiency Hyper Halogen HS5 12V 115SS

by M&H
4.19 (16)
Item.#
00267058
Mfr.#
115SS
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Voltage (V)
12
Color
B2 Stealth White
Type
HS5
Customer Reviews
5 star 10
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.19
16 Customer Reviews
The reviews are automatic translation.
Running Cub 110 at night
3
From Japan
On 2017-05-26 15:23:19
It was not as yellow as I thought. Brightness is almost the same as a genuine valve. Although you can see that the yellow headlight is regulated, in the future it will not be possible to drive on the public road so try searching for a slightly darker yellow valve.
This review is about item#267067.
For bike replacement
5
From Japan
On 2016-12-13 08:21:37
It is brighter than genuine and there is no problem with light distribution. Purchased because it was cheaper than other sites.
This review is about item#35504953.
Running at night
5
From Japan
On 2016-10-24 20:08:34
It is very bright and you can see surroundings well. Even there are pedestrians in particular, it is safe.
This review is about item#35504953.
Cub 110 JA07
3
From Japan
On 2016-06-08 17:17:14
I am satisfied with the brightness more than the evaluation, but the durability .... Will you increase durability or lower the price in the future (manufacturer) please. ^ ^
This review is about item#35504953.
Used for Super Cub 110
2
From Japan
On 2015-10-29 14:18:17
I use it for Super Cub 110 (JA 07). Compared to the normal valve is definitely bright so the sense of security on dark roads without street lights has improved. Under my circumstances it has broken out in 2 times at around 7000 kilos, but we divide it as a cheap investment for safety.
This review is about item#35504953.
Motorcycle headlight
5
From Japan
On 2015-07-16 21:59:13
Because the headlight's LO went off, it was a little expensive, but it is very bright. I am worried about the life span.
This review is about item#35504987.
Cub 110
5
From Japan
On 2015-02-26 14:26:26
Brightness of rumors! Normal was too dark, so it is safe to drive at night. Since a powerless motorcycle tends to be licked, it is better to stand out even a little.
This review is about item#35504953.
Motorcycle headlight
5
From Japan
On 2014-09-20 18:45:55
It became much brighter than the normal valve. The color is also white and it feels very good.
This review is about item#00267042.
Motorcycle headlight
5
From Japan
On 2014-04-15 17:09:45
I use it in Super Cub 110 (JA 07). I had 17,000 kilometers (2 years). I think that it was well. I posted it as soon as I purchase it.
This review is about item#35504953.
Scooter headlights
5
From Japan
On 2014-02-10 00:24:14
I used the same product before. It is durable, it is inexpensive (has 15000 kg), so we recommend. Brightness is considerably brighter than standard ones. The high beam makes it even brighter and you can run safely even in the dark streets of the countryside.
This review is about item#35504953.