Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle High Efficiency Hyper Halogen PH12 12V

2 Wheeled Vehicle High Efficiency Hyper Halogen PH12 12V 102S6K

by M&H
3.88 (8)
Item.#
00267137
Mfr.#
102S6K
Package Qty.
1PC
Ship pack of
1
36.15 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Voltage (V)
12
Color
S2 Super Ghost 6000
Type
PH12
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 2
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
For moped
5
From Japan
On 2017-05-21 17:31:46
It is brighter than the standard lamp and I am very satisfied. I also encouraged my son for mowing.
This review is about item#267137.
Remote control jog SA16J
4
From Japan
On 2016-08-19 17:49:26
Truly MH became bright. Because it is 4700 Kelvin with a blue ball, it is white and bright when I think it will become somewhat dark. Just a rainy day feels somewhat dark. The remote control jog was a special bulb with a new light bulb of 40 W and it was saved. Because it is only 30 PH PH8 if it is a mass merchandiser.
This review is about item#267146.
Motorcycle headlight
4
From Japan
On 2016-04-12 21:17:27
I do not see this kind in the home center etc.
This review is about item#35504917.
Maintenance of motorcycle
5
From Japan
On 2015-11-06 20:30:38
I like it very brightly and has a good coloring
This review is about item#35504944.
Scooter headlights
5
From Japan
On 2015-06-11 16:05:05
Since it is a product of M & H, it can be used with confidence.
This review is about item#35504926.
For address V 125 G
2
From Japan
On 2014-10-31 13:48:07
I think that it was not as bright as I thought.
This review is about item#35504926.
Address V 125 G
4
From Japan
On 2013-11-20 00:01:54
It is brighter than a genuine lamp, but 40W is only 40 W after all. For vehicles that can not be fitted with HIDs, if you are looking for even a little brightness, you will only have this option, so you will also buy next. But the H4 high efficiency valve is also similar.
This review is about item#35504917.
Motorcycle headlight
2
From Japan
On 2013-04-30 20:47:31
Unlike pictures, it is more yellow. The brightness is also unchanged, especially genuine.
This review is about item#35504935.