Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 2 Wheeled Vehicle High Efficiency Hyper Halogen PH7 12V

2 Wheeled Vehicle High Efficiency Hyper Halogen PH7 12V 113RB

by M&H
4.72 (40)
Item.#
00267173
Mfr.#
113RB
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Voltage (V)
12
Color
B2 Rainbow
Type
PH7
Customer Reviews
5 star 34
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.72
40 Customer Reviews
The reviews are automatic translation.
Original replacement lamp
1
From Japan
On 2018-04-03 21:34:22
I posted it once, thought that it was pretty, but LOW was running out in one shot, I was going to withdraw though I was planning to buy something different.
This review is about item#35504576.
Original replacement lamp
4
From Japan
On 2018-04-01 17:16:44
When I ran at night with the bulb that I am currently using, I tried to purchase it with terrible darkness and tried it, I tried it in a somewhat dark place, did it feel intelligent? Next time I will experiment on the night. By the way I think I will try using white sapphire.
This review is about item#35504576.
Is it brighter than usual?
5
From Japan
On 2018-01-31 11:01:50
Up to now it was 25 W, 35 W at 60 W class, but its real feeling is thin, I am satisfied because it got really bright. I think that it is reliable because it is made by M & H.
This review is about item#35504707.
bike
3
From Japan
On 2017-12-28 17:54:31
Packaging is bad! Put the goods in the box as it is, no cushioning material! ! In the box, the product was "stupid and rampaged" Using a tester, check the continuity and have no problem I confirmed it. I confirmed that there is no problem. MonotaRO sometimes exists.
This review is about item#267234.
For night visibility improvement
5
From Japan
On 2017-05-21 20:43:41
It is brighter than the genuine headlight, outstanding visibility, the appearance is cool as well.
This review is about item#35504637.
Son for moped
5
From Japan
On 2017-05-21 17:35:10
I bought the second one because the lamp I purchased was very bright.
This review is about item#35504637.
Light bulb exchange
5
From Japan
On 2017-02-20 22:07:54
I buy it next time as it is saved because it is cheaper than buying it at a motorbike shop
This review is about item#35504637.
To raise the illuminance of the headlamp of the old motorcycle
5
From Japan
On 2017-01-17 15:19:19
The headlights of the moped motorcycle riding for 28 years was dark, especially when I made it a long distance, the view was limited and the speed was not raised, but as I changed to halogen, it became brighter several times and I was able to run well It was. It seems that complaints will come from oncoming vehicles.
This review is about item#35504664.
When motorcycle maintenance
5
From Japan
On 2016-12-14 15:42:27
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#35504637.
Replacing the headlight bulb
5
From Japan
On 2016-12-05 20:59:34
Used as headlight bulb of CRM80. I realized a brightness of 50% more with normal power consumption.
This review is about item#35504594.