Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle High Efficiency Hyper Halogen PH7 12V

2 Wheeled Vehicle High Efficiency Hyper Halogen PH7 12V 113SS

by M&H
4.84 (38)
Item.#
00267198
Mfr.#
113SS
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Color
B2 Stealth White
Type
PH7
Voltage (V)
12
Customer Reviews
5 star 34
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.84
38 Customer Reviews
The reviews are automatic translation.
Is it brighter than usual?
5
From Japan
On 2018-01-31 11:01:50
Up to now it was 25 W, 35 W at 60 W class, but its real feeling is thin, I am satisfied because it got really bright. I think that it is reliable because it is made by M & H.
This review is about item#35504707.
bike
3
From Japan
On 2017-12-28 17:54:31
Packaging is bad! Put the goods in the box as it is, no cushioning material! ! In the box, the product was "stupid and rampaged" Using a tester, check the continuity and have no problem I confirmed it. I confirmed that there is no problem. MonotaRO sometimes exists.
This review is about item#267234.
For night visibility improvement
5
From Japan
On 2017-05-21 20:43:41
It is brighter than the genuine headlight, outstanding visibility, the appearance is cool as well.
This review is about item#35504637.
Son for moped
5
From Japan
On 2017-05-21 17:35:10
I bought the second one because the lamp I purchased was very bright.
This review is about item#35504637.
Light bulb exchange
5
From Japan
On 2017-02-20 22:07:54
I buy it next time as it is saved because it is cheaper than buying it at a motorbike shop
This review is about item#35504637.
To raise the illuminance of the headlamp of the old motorcycle
5
From Japan
On 2017-01-17 15:19:19
The headlights of the moped motorcycle riding for 28 years was dark, especially when I made it a long distance, the view was limited and the speed was not raised, but as I changed to halogen, it became brighter several times and I was able to run well It was. It seems that complaints will come from oncoming vehicles.
This review is about item#35504664.
When motorcycle maintenance
5
From Japan
On 2016-12-14 15:42:27
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#35504637.
Replacing the headlight bulb
5
From Japan
On 2016-12-05 20:59:34
Used as headlight bulb of CRM80. I realized a brightness of 50% more with normal power consumption.
This review is about item#35504594.
For motorcycles
3
From Japan
On 2016-10-31 10:50:06
Purchased ordinary sphere for motorcycles; purchased as an LED, so it's brilliant compared to the previous one as expected.
This review is about item#35504664.
I want to make the lights even brighter
5
From Japan
On 2016-08-23 18:55:49
There are few shops dealing with halogen bulbs and it is very helpful.
This review is about item#35504673.