Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle High Efficiency Hyper Halogen PH7 12V

2 Wheeled Vehicle High Efficiency Hyper Halogen PH7 12V 4SS

by M&H
4.88 (34)
Item.#
00267277
Mfr.#
4SS
Package Qty.
1PC
Ship pack of
1
38.41 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Voltage (V)
12
Color
B2 Stealth White
Type
PH7
Customer Reviews
5 star 31
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
34 Customer Reviews
The reviews are automatic translation.
Light bulb replacement
5
From Japan
On 2017-02-20 22:07:54
Since the insanely cheaper than buying at the bike shop Helpful also buy next time
This review is about item#35504637.
Order to increase the headlamp illumination of old bike
5
From Japan
On 2017-01-17 15:19:19
28 years riding moped bike dark headlamps, now especially so, but visibility even when from a distance was not raised even speed have been limited can run in excellent condition brighter several times was changed to halogen It was. It seems luck is the claim from the oncoming vehicle.
This review is about item#35504664.
When the bike maintenance
5
From Japan
On 2016-12-14 15:42:27
It was good and fast delivery at a low price. There is no problem functionally.
This review is about item#35504637.
Replacement of headlight bulb
5
From Japan
On 2016-12-05 20:59:34
Used as a headlight bulb of CRM80. Feel the brightness of 5 premium in the normal power consumption.
This review is about item#35504594.
For bike
3
From Japan
On 2016-10-31 10:50:06
Buy an ordinary ball for the bike; bright than expected, as the previous ones because it is LED.
This review is about item#35504664.
Because we want to brighten the light even a little
5
From Japan
On 2016-08-23 18:55:49
We shop dealing with a halogen bulb is small very survived
This review is about item#35504673.
Bike headlight
5
From Japan
On 2016-08-10 22:20:34
Dark night driving that it is genuine sphere but was uneasy Are you satisfied with the brightness of the hyper halogen.
This review is about item#35504743.
Motorcycle, we use development in the.
5
From Japan
On 2016-06-23 15:14:44
Friends bike head light was attached to that exchange of genuine headlight bulb in the dark, but so are satisfied.
This review is about item#35504637.
Replacement of light moped bike
5
From Japan
On 2016-05-16 23:43:41
At the time of the exchange, there is also that was to clean the internal (reflecting plate or the like), it became so bright. Recommended is a commodity.
This review is about item#35504673.
Use the gyro canopy
5
From Japan
On 2016-05-07 14:19:05
It was bright, I think that it was good to buy turned white. Concern is, it is about how much there is kana ... the fact that durability. Now I'm very happy.
This review is about item#35504585.