Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle High Efficiency Hyper Halogen PH7 12V

2 Wheeled Vehicle High Efficiency Hyper Halogen PH7 12V 5ASS

by M&H
4.72 (43)
Item.#
00267322
Mfr.#
5ASS
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Voltage (V)
12
Color
B2 Stealth White
Type
PH7
Customer Reviews
5 star 36
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.72
43 Customer Reviews
The reviews are automatic translation.
Used for Champ CX
5
From Japan
On 2018-05-23 20:12:00
As I mentioned earlier, my friend recalled that genuine halogen was on the standard equipped Champ RS and remembered that it was really bright and exchanged. Although it became brighter than before replacement, eyelids are important, I think that a more whitish eyelid "exchanged feeling" comes out. But my son said "I got lighter", so it is okay.
This review is about item#35504594.
To the mission of Honda
4
From Japan
On 2018-05-10 19:57:23
I tried to use it for Honda Solo AC 17. Brightness is better than normal, but due to the position of the filament, the bright spot concentrates and the degree of spread of the light is not good. It seems to be compatible with the lens.
This review is about item#35504637.
For moped
5
From Japan
On 2018-04-27 16:10:56
I switched it because the low beam of Gyro X went out, but it got somewhat brighter than normal.
This review is about item#35504637.
Original replacement lamp
1
From Japan
On 2018-04-03 21:34:22
I posted it once, thought that it was pretty, but LOW was running out in one shot, I was going to withdraw though I was planning to buy something different.
This review is about item#35504576.
Original replacement lamp
4
From Japan
On 2018-04-01 17:16:44
When I ran at night with the bulb that I am currently using, I tried to purchase it with terrible darkness and tried it, I tried it in a somewhat dark place, did it feel intelligent? Next time I will experiment on the night. By the way I think I will try using white sapphire.
This review is about item#35504576.
Is it brighter than usual?
5
From Japan
On 2018-01-31 11:01:50
Up to now it was 25 W, 35 W at 60 W class, but its real feeling is thin, I am satisfied because it got really bright. I think that it is reliable because it is made by M & H.
This review is about item#35504707.
bike
3
From Japan
On 2017-12-28 17:54:31
Packaging is bad! Put the goods in the box as it is, no cushioning material! ! In the box, the product was "stupid and rampaged" Using a tester, check the continuity and have no problem I confirmed it. I confirmed that there is no problem. MonotaRO sometimes exists.
This review is about item#267234.
For night visibility improvement
5
From Japan
On 2017-05-21 20:43:41
It is brighter than the genuine headlight, outstanding visibility, the appearance is cool as well.
This review is about item#35504637.
Son for moped
5
From Japan
On 2017-05-21 17:35:10
I bought the second one because the lamp I purchased was very bright.
This review is about item#35504637.
Light bulb exchange
5
From Japan
On 2017-02-20 22:07:54
I buy it next time as it is saved because it is cheaper than buying it at a motorbike shop
This review is about item#35504637.