The reviews are automatic translation.
Maintenance of motorcycle
From Japan
On 2017-08-15 16:26:36
Others can not purchase at this price. Very helpful, still, the 6 volt motorcycle is moving, I am thankful. And, it is a very bright place. Visibility is related to life.
Maintenance of old masters
From Japan
On 2017-06-03 23:01:00
It is a high efficiency valve for rare 6V, it is made in Japan so we are very satisfied with quality and performance aspect. Even if the valve runs out, it repeats.
To TLR 200
From Japan
On 2016-12-29 21:28:43
I was looking for LED or not with light like firefly's butt, if I was giving up if it was not 6V. This is a white beam feeling, I am satisfied. Although some value has been stretched up, there is not much to compensate for it, cost performance. After that, I am worried about how long the life is.
Personal Motorcycle
From Japan
On 2016-05-01 01:15:30
It is very helpful for the selection of parts for old cars.
Replace from factory standard 6V 25 / 25W
From Japan
On 2016-04-07 07:36:40
Used for CT50J. The standard item "6V 25/25 W" at the time of shipment was changed too dark. Visibility The worst rainy night. Exit of a backway curved road with few street lights ... It seems that a pedestrian does not notice a contact accident and decides to purchase. In order to verify the effect, on the night of the new moon, bulb replacement at the hillside with no street light (in the deep dark that blocks the reflected light of the city lights). Both illuminance and irradiation range are up to 4 times as much as experienced! Enjoy winding three times a week In spite of the way you used to getting used to it, it was dark enough that you could not judge whether the front is a curve or a straight line before replacing ... After the exchange, do the oncoming vehicles get annoyed? ... It is enough illuminance to worry about .... It costs 5, 6 times as much as the standard item, but (laugh) I compensate for the difference and there is cost-effectiveness that is too much. We compared and compared with real stores and other sites, and we bought it with cheap monotaro san. I am thankful to Mr. Mon & Tharo who will do cheap selling (low shipping charge amount setting) with M & H who is making domestic only 6V halogen bulb. M (_ _) m
Headlight exchange
From Japan
On 2015-06-10 21:21:26
Used for Honda MT50. I looked for a halogen bulb for 6 V for many years, but it was expensive so far, and I have been using unusual ordinary spheres. Finally we found items of reachable price as expendables and purchased. High efficiency spheres have also been selected and selected. As for the feeling of use, brightness of 50% increased. There was no shortage of power generation that was concerned, and I was satisfied.
Running at night
From Japan
On 2013-10-06 09:40:32
There was a report of (good stuff found) on the website of a motorcycle shop, but since it was fixed price sale, how was the product discounted if you were looking at your company.Since you get a free shipping cost when you buy 2 items, Also purchased.The power consumption is 5W or more compared with genuine, the brightness is 10W different so it is recommended for those who take care of old cars.
I bought it because the original valve was dark.
From Japan
On 2013-04-26 20:35:11
I bought it for an old motorcycle of the year which I recently purchased. I also considered a pale trendy valve recently, but I was wearing it in a car and it was not good on a rainy day or on a snowy road. I think that visibility is good with a color close to normal. Since it is changed from 25 W (normal) to 40 W, running at night is small, but it is safe.
Everyday use
From Japan
On 2012-09-10 17:40:56
I bought a business bike for private use, but the body was old and the parts for 6 V were not sold in the near place, but here it is almost complete with the full lineup. The bulb of the head light started to burn, so when I purchased it and exchanged it, it became as bright as about 1.5 times the wattage in normal color. I am very satisfied.
For 6V turnip restore
From Japan
On 2012-09-10 02:21:24
Although there are some conditions of use, basically it becomes dramatically brighter compared to the 25 W incandescent bulb which is common in 6 V cars. However, if lens cut is old design, there is a case where light spreads only pinpoint. The state of the battery is also important in the charging system which is only rectified by a diode without using a rectifier, and when the battery is weak, it will remain dark without sufficient voltage and in a fully dead battery a head lamp etc. Because the AC voltage used in the control can not be controlled, the filament will fly immediately. Battery always keeps fresh (preferably it is better to replace it with a reliable battery such as MF battery for UPS, etc.), bulb using AC power other than head lamp (tail lamp, meter ball etc, battery is useless All the light bulbs that the filaments will fly in when they do) will be exchanged for LEDs and turning the AC power to the headlamp as much as possible so that it will make me want to stop remembering 12 V which requires expensive expenses It will provide a bright light.