Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle High Efficiency Hyper Halogen PH8 12V

2 Wheeled Vehicle High Efficiency Hyper Halogen PH8 12V 9AVN

by M&H
4.33 (12)
Item.#
00267417
Mfr.#
9AVN
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Voltage (V)
12
Color
S2 Yellow Venus
Type
PH8
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
bike
1
From Japan
On 2017-12-28 19:11:03
It is darker than clear. Moreover, it is considerably clear (about five times) Packaging is bad! Put the goods in the box as it is, no cushioning material! ! In the box, the product was "stupid and rampaged" Using a tester, check the continuity and have no problem I confirmed it. I confirmed that there is no problem. MonotaRO sometimes exists.
This review is about item#267408.
Lighting when moving
3
From Japan
On 2017-12-06 22:07:00
Especially neither possible nor impossible. Although it is not very bright, there is no particular problem in moving around the city.
This review is about item#35504777.
For motorcycles
5
From Japan
On 2017-09-30 06:19:24
It is very bright, so I think I should buy the same item (ripe).
This review is about item#35504777.
Used for Yamaha SR 125 commuter motorcycle's Het Light!
5
From Japan
On 2017-09-24 20:49:36
Commuting One way 20KM, round trip 40KM, It is about 5 years from the purchase, but it is now not lit, I am on! Did my eyes get worse? What? What? I feel dark at this time, so I think I should buy it! I am running other than commuting, but even if it is 10,000 KM a year, even over 50,000 KM, I have my work done!
This review is about item#35504813.
Exchange from Stanley's normal valve
5
From Japan
On 2017-02-18 16:11:05
It feels brighter because the color is whiter than normal valves.
This review is about item#35504752.
Used for commuting.
4
From Japan
On 2016-12-18 18:34:35
Although not as expected, it is bright. I am using a grip heater, so it may be a bit dark ...
This review is about item#35504777.
I want to make the lights even brighter
5
From Japan
On 2016-08-23 18:55:07
There are few shops dealing with halogen bulbs and it is very helpful.
This review is about item#35504777.
Old sys overhaul
5
From Japan
On 2015-08-09 15:19:37
It took me a while to ship the goods, but it was within 1 week. It is quite hard to obtain PH8. It got much brighter than normal
This review is about item#00267383.
Motorbike's Het Light for commuting
5
From Japan
On 2014-10-23 21:34:25
I attached it to Yamaha SR125 but it is much brighter than normal It runs 40 kilometers roundtrip a day and it will be two years in three months but it runs without jumping It used to be the same distance commuters and a Honda scooter at home center I was wearing the halogen lamp I bought but I was running out about twice a year.
This review is about item#35504813.
Replace the μ bulb because the regulator breaks out
4
From Japan
On 2013-09-26 00:22:41
Regarding installation, no problem at all Price is cheap and light distribution is not one focus, it feels like M closed his head, I feel I got brighter in the foreground
This review is about item#35504752.