Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Head Bulb T19 6V, Double Bulb

2 Wheeled Vehicle Head Bulb T19 6V, Double Bulb GG2004

by M&H
4.78 (9)
Item.#
00267496
Mfr.#
GG2004
Package Qty.
1PC
Ship pack of
1
6.10 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Connector
P15D25-1
Main Compatible Vehicle
Moped for
Color
Transparent
Voltage (V)
6
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Purchase order to prevent pieces the burden on the battery and dynamo quit the power consumption of large halogen bulb
5
From Japan
On 2016-07-29 16:08:52
Light bulb of this standard has recently purchased two so also no longer placed available at home improvement has become more difficult. Easy and low price is good.
This review is about item#35505242.
Personal motorcycle
5
From Japan
On 2016-05-01 01:12:29
I ride there attachment to the old car, but is very helpful to have parts even in the old bike.
This review is about item#35505251.
Exchange
5
From Japan
On 2016-04-30 16:26:38
It is a good commodity in spite inexpensive.
This review is about item#35505267.
Headlight of 6V old car
3
From Japan
On 2016-04-26 18:41:20
There was no normal valve purchase here. A little worried because life has been clearly and short.
This review is about item#00264538.
Personal use is for.
5
From Japan
On 2016-03-29 20:13:33
I struggle to find in stores, but you have helped us very much.
This review is about item#00264538.
It was used as a headlight bulb of Honda Monkey.
5
From Japan
On 2015-08-28 15:35:25
It was used as an old car Honda Monkey head light bulb of friends. Since the modern in a 6V sphere no bike to use, but I ordered without at hand was also satisfied friends are inexpensive.
This review is about item#35505242.
Super Cub of headlight
5
From Japan
On 2014-10-12 18:06:37
Because the hardware store a quite unable to purchase standard, very helpful in place easily. Also I want to buy After the cut.
This review is about item#35505242.
Andon turnip, headlight
5
From Japan
On 2014-01-23 16:09:49
Andon has been used in the lower portion of the head light. Operating without problems, we are satisfied. Since 6V ball has become difficult even purchase, it will be saved.
This review is about item#35505242.
As the headlights of the so-called Andon turnip
5
From Japan
On 2013-05-25 22:02:50
You can use the very commonplace. Please continue to handle in the future.
This review is about item#35505242.