Buy more than* S$200* and get FREE SHIPPING

  • Glass Tube Fuse 25mm

Glass Tube Fuse 25mm BGF0725

by M&H
4.86 (14)
Item.#
00268293
Mfr.#
BGF0725
Package Qty.
1Box(10PC)
Ship pack of
1
7.52 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Overall Length (mm)
25
Current (A)
7
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
Cigar lighter of private car
5
From Japan
On 2017-05-03 14:29:54
The car's cigar lighter was a 25 mm glass tube fuse. I was in trouble because I did not sell it even when I went to a mass merchandise store. It was very helpful
This review is about item#35507981.
Use on the bike
5
From Japan
On 2016-11-27 17:57:48
In my neighborhood, there is no store that is at the electrical equipment of 6V, it will be saved. And cheap.
This review is about item#268293.
Mounted on Ritorukabu
5
From Japan
On 2016-10-31 23:32:28
What you need, because there was in handling products, it was very helpful.
This review is about item#35507981.
When maintenance of old car (motorcycle)
5
From Japan
On 2016-06-15 09:02:00
Part names for old bikes are not available at all, so they are very handy. Quality is also no problem.
This review is about item#35507981.
Used for Super Cub 50
5
From Japan
On 2016-03-16 22:32:41
There is no dissatisfaction with the product. I could not find this 7 A easily so I am satisfied with this price with 10 bottles.
This review is about item#00268293.
Battery fuse replacement
5
From Japan
On 2016-01-15 09:35:35
It now becomes a product that is hard to find, so it will not be easy to find it soon
This review is about item#35507981.
Replacing old 750 fuses
5
From Japan
On 2015-11-12 19:50:09
Recently the glass tube fuse is not sold much. Indeed, short type was no longer hard to obtain, but it is surprising that it is in motottaro.
This review is about item#35507997.
bike
5
From Japan
On 2014-07-06 21:49:35
I used 7A for DAX's old 6V battery. As you can see in the review, saving 25mm is somewhat difficult as it seems difficult.
This review is about item#35507981.
Replacement part for motorcycle
5
From Japan
On 2014-01-02 08:57:10
no problem
This review is about item#35508006.
Used for fuses of bike
5
From Japan
On 2013-10-08 17:17:53
Glass tube fuse Although the thing itself is getting less, it is used for old equipment as it is. In car shop stores, home centers, etc., only shops with only 30 mm glass tube fuse are located, so we were looking for items of 25 mm and purchased very much thankfully. Since it is a consumable item, I will definitely purchase it.
This review is about item#35507997.