Buy more than* S$200* and get FREE SHIPPING

  • Glass Tube Fuse 30mm

Glass Tube Fuse 30mm BGF0330

by M&H
4.67 (3)
Item.#
00268372
Mfr.#
BGF0330
Package Qty.
1Box(10PC)
Ship pack of
1
7.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
30
Current (A)
3
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Motorcycle, we use development in the.
5
From Japan
On 2016-06-23 14:17:00
Attached to the middle portion at the time to take the power from the fuse box has been to avoid squid burden to fuse.
This review is about item#00268388.
Old power amplifier
4
From Japan
On 2015-10-13 14:34:48
Price is also cheap was good. But it has all anything.
This review is about item#35508067.
Bike for replacement parts
5
From Japan
On 2014-01-02 08:57:44
no problem
This review is about item#35508051.