Buy more than* S$200* and get FREE SHIPPING

  • Glass Tube Fuse 30mm

Glass Tube Fuse 30mm BGF1030

by M&H
4.75 (4)
Item.#
00268397
Mfr.#
BGF1030
Package Qty.
1Box(10PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Overall Length (mm)
30
Current (A)
10
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance of old car two wheels
5
From Japan
On 2017-07-06 14:59:36
I am very thankful for quality and cost. I am saved because there are several amps.
This review is about item#268388.
I am using it for maintenance of a motorcycle.
5
From Japan
On 2016-06-23 14:17:00
When taking power from the fuse box, it is attached to the middle part so as not to put a burden on the fuse.
This review is about item#00268388.
Old power amp
4
From Japan
On 2015-10-13 14:34:48
The price was also cheap. But I have everything.
This review is about item#35508067.
Replacement part for motorcycle
5
From Japan
On 2014-01-02 08:57:44
no problem
This review is about item#35508051.