Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cylindrical roller bearing
  • Cylindrical roller bearing
  • Cylindrical roller bearing

Cylindrical roller bearing NU317

by NTN
Item.#
00268616
Mfr.#
NU317
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
85
Width B (mm)
41
Chamfer Dimensions r (mm)
3
Outside Diameter D (phi mm)
180