Buy more than* S$200* and get FREE SHIPPING

  • Ultrasonic Thickness Gauge

Ultrasonic Thickness Gauge TI-56L

5.00 (1)
Item.#
00268774
Mfr.#
TI-56L
Package Qty.
1PC
Ship pack of
1
1,789.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material st, Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material storage tanks, piping, hull, thinning, corrosion tests such as factory equipment. Construction machinery wear, reduced meat inspection. Corrosion inspection of boilers cooling pipe. Corrosion inspection of the lighting pole, road sign pole.
ISO
ISO9001,JQA-0950
Range of Sound Velocity
1000-12000m/s
Probe
Cable-integrated dedicated connector (5Z10NDT over L), can be replaced
Repeatability
+/-0.1mm
Display Type
LCD digital 4-digit display, with backlight
Outer Diameter (phi mm)
Probe / 13 (contact area 11.5)
Component
Body, the probe 1 type, (included with the unit) carrying case, couplant, batteries, 5mm adjustment for test pieces, manual, test report
Operating Temperature Range (deg C)
-5-50
Weight (g)
Body 150 + / -10 (battery included), and (without attachment) probe 50 + / -10
Measured
Metal / steel / aluminum / copper / brass / titanium such as, non-metal / glass / resin, etc.
Frequency (MHz)
5
Measurement Error
(1.5-19.9mm)+/-0.1mm,(20.0-250.0mm)+/-0.5%rdg
Minimum Display Unit
0.1mm
Dimensions (Width W x Height H x Depth D) (mm)
69x29.5x144
Measurement Method
Ultrasonic pulse reflection method
Cable Length (m)
About 1
Power
1 AA alkaline batteries
Measuring Range (mm)
Plate /1.5 over 250.0, pipe / outer diameter 27.2mm, wall thickness of 1.5mm or more
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deterioration of the signboard etc.
5
From Japan
On 2017-09-28 19:40:19
It is compact, easy to use, easy to operate, user-friendly is a good product.
This review is about item#268774.