Buy more than* S$200* and get FREE SHIPPING

  • Long Base Packing

Long Base Packing KP-L150

4.86 (7)
Item.#
00268862
Mfr.#
KP-L150
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Thickness (mm)
20
Length (mm)
911
Caution
To adjust this product, length cutting is accepted. It has rat repellent function. You need not to attach rat repellent material. Cover inside and outside of base with no gap. If anchor bolt doesn't fir anchor hole of this product, replace right and left so that anchor bolt doesn't touch it. After process, if there is gap between this product and base, please use adjustment tool(sold separately) for your safety.
Dimension (mm)
150x911x20
Width (mm)
150
Specification
Base/ for 406 (206), 150 angle
Material
JC (polyolefin resin + calcium carbonate)
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Extension work at home
5
From Japan
On 2018-02-26 23:00:07
It was able to be used without being influenced by the position of the anchor bolt. Almost perfect.
This review is about item#35105296.
Foundation construction of shed
4
From Japan
On 2017-09-19 21:59:58
We will use it for foundation construction of the sheds to be constructed. We are planning to purchase additional because it is gradually under construction
This review is about item#35105287.
Foundation work
5
From Japan
On 2016-04-15 14:57:51
There is no problem as a product. About two shipping orders, only two received arrived on Saturday and the consignment became complicated.
This review is about item#00268862.
A newly built house
5
From Japan
On 2015-10-08 16:05:31
Same as usual
This review is about item#10713263.
A newly built house
5
From Japan
On 2015-10-08 16:05:16
Same as usual
This review is about item#10713263.
Foundation work of the building
5
From Japan
On 2015-09-14 18:31:07
If you hit from the side it cracks.
This review is about item#10713254.
To build a warehouse
5
From Japan
On 2015-07-23 16:33:46
It was very reasonable.
This review is about item#10713254.