Buy more than* S$200* and get FREE SHIPPING

  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard

V-BeltA Type, Standard A101

4.72 (65)
Item.#
00275502
Mfr.#
A101
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Height (mm)
8
Upper Belt Width (mm)
12.7
Effective Pitch Lap Length (mm)
101
Type
Type A