Buy more than* S$200* and get FREE SHIPPING

  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard

V-BeltA Type, Standard A108

4.72 (74)
Item.#
00275572
Mfr.#
A108
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Height (mm)
8
Upper Belt Width (mm)
12.7
Effective Pitch Lap Length (mm)
108
Customer Reviews
5 star 59
4 star 9
3 star 6
2 star 0
1 star 0
Review Rating: 4.72
74 Customer Reviews
The reviews are automatic translation.
Belt exchange of rice mill
5
From Japan
On 2018-05-10 00:29:03
Cheap and quick response, thank you. I will use it in the future.
This review is about item#00276726.
Maintenance time of pump
5
From Japan
On 2018-04-18 19:43:04
The price is cheap and saved. I would like to purchase again.
This review is about item#277024.
For repair of ship hoist
5
From Japan
On 2018-04-04 01:03:23
Because it is a machine I made, ordered by orders, I bought three books and this belt was in time. A42 was not 42 centimeters. It seemed possible to order by measuring the length as it is on the manufacturer's quick looking chart.
This review is about item#00276796.
Maintenance exchange
3
From Japan
On 2018-03-26 20:03:49
Is there a case where there is no possibility of being particularly unnecessary because there is no comparison target?
This review is about item#277234.
It is used for parts of manufacturing machinery.
4
From Japan
On 2018-03-21 09:52:21
I purchased it as a part of a manufacturing machine from before. It can be used without problems.
This review is about item#276586.
Machine drive
5
From Japan
On 2018-03-20 21:56:12
I am satisfied because there is no problem with Japanese manufacturers
This review is about item#276814.
Snowplow belt
5
From Japan
On 2018-03-09 18:09:17
It is saved because it is cheap in terms of price. Quality is also no problem.
This review is about item#276692.
Stone cutting machine
5
From Japan
On 2018-02-08 16:56:38
I exchanged the belt of stone extrusion a few years ago, for the first time since I bought a new one. It was nice to have a belt from the same manufacturer. There was also no noise.
This review is about item#276857.
Traveling belt of snow removing machine
5
From Japan
On 2018-02-04 17:38:32
Because the price is cheap, it is economical for those who can exchange belts by yourself. I tried using it, but for now there are no problems.
This review is about item#276701.
Maintenance of blower
5
From Japan
On 2018-01-04 15:25:46
Though it is hard for inventory to buy at other places, things that are sent from the monotail are It is soft and easy to use.
This review is about item#276945.