Buy more than* S$200* and get FREE SHIPPING

  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard

V-BeltA Type, Standard A111

4.72 (65)
Item.#
00275606
Mfr.#
A111
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Belt Height (mm)
8
Upper Belt Width (mm)
12.7
Effective Pitch Lap Length (mm)
111
Customer Reviews
5 star 52
4 star 8
3 star 5
2 star 0
1 star 0
Review Rating: 4.72
65 Customer Reviews
The reviews are automatic translation.
Maintenance of blower
5
From Japan
On 2018-01-04 15:25:46
Though it is hard for inventory to buy at other places, things that are sent from the monotail are It is soft and easy to use.
This review is about item#276945.
House exchange ventilator belt
5
From Japan
On 2017-12-01 23:43:46
Up to now I have purchased the same thing at another store, but this time I am very satisfied with the price cheaper than 30%. There is no problem in quality at all.
This review is about item#277042.
Light oil tank
5
From Japan
On 2017-11-19 15:57:16
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#276753.
Threshing work of rice
5
From Japan
On 2017-11-08 14:39:06
It worked without problems, and work ended safely. Thank you.
This review is about item#277051.
Maintenance of stirrer
5
From Japan
On 2017-10-31 21:13:29
I think that it is reliable regarding quality and durability because it is a manufacturer-specified item.
This review is about item#276744.
Farm equipment repair
5
From Japan
On 2017-10-23 23:20:51
It is better for consumable items like belts to be purchased individually by examining the model. Manufacturer genuine products are safe but too expensive.
This review is about item#276857.
Machine maintenance
5
From Japan
On 2017-09-22 14:57:09
It always helps us arrive quickly. I will also use it.
This review is about item#276771.
Repair parts of electrical equipment
3
From Japan
On 2017-09-17 06:59:19
It is used for exchanging the belts of the aircraft, so I am using it all the time for no complaints.
This review is about item#00276762.
Connection with motor
5
From Japan
On 2017-06-16 17:40:41
In neighborhood shops it takes three days for delivery orders, but Monotaro will arrive the next day of order and also price is also conscientious!
This review is about item#276656.
Ventilation fans of poultry farm
4
From Japan
On 2017-06-07 08:21:22
Since your product is the first order, I do not know yet, but I can order cheap, fast, easy, but nice.
This review is about item#00277225.