Buy more than* S$200* and get FREE SHIPPING

  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard

V-BeltA Type, Standard A125

4.70 (47)
Item.#
00275746
Mfr.#
A125
Package Qty.
1PC
Ship pack of
1
23.93 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Belt Height (mm)
8
Effective Pitch Lap Length (mm)
125
Type
Atype
Upper Belt Width (mm)
12.7
Customer Reviews
5 star 37
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.70
47 Customer Reviews
The reviews are automatic translation.
Belt exchange of Iwata 1 horsepower air compressor
5
From Japan
On 2016-11-23 23:40:35
Replace it with a hardened belt (Mitsuboshi made star). Now quiet.
This review is about item#276902.
For the elevator door drive
5
From Japan
On 2016-11-22 17:05:54
Without any problem, very satisfied, including the price and been able to use.
This review is about item#277331.
Maintenance of the drilling machine
5
From Japan
On 2016-10-14 16:44:16
It is excellent condition. I arrived early, I think as has become quieter machine of sound.
This review is about item#276787.
Mechanical repair
5
From Japan
On 2016-10-10 20:24:59
Quality on top cheaper price manufacturer goods also think that there is no problem.
This review is about item#276884.
Septic tank exhaust motors produce driving
5
From Japan
On 2016-09-29 18:51:41
In performance we are satisfied with the brand item.
This review is about item#276683.
In the kitchen exhaust fan of dining options.
5
From Japan
On 2016-06-23 17:20:30
After the order, if I have a quick dispatch, it was saved very much. Goods also as usual, is the quality of the undisputed. With respect to, such as shipping and arrival, more happy when the e-mail notification will come.
This review is about item#00276911.
Drilling machine of the drilling work
5
From Japan
On 2016-06-11 16:15:42
I bought several times, but also to buy next time so cheap to such things may
This review is about item#00276631.
Maintenance of machinery
5
From Japan
On 2016-06-08 16:21:27
It survives in the cost reduction.
This review is about item#00276683.
Machinery maintenance
3
From Japan
On 2016-05-31 14:36:23
None in particular impossible without also acceptable
This review is about item#00276342.
Private repair
4
From Japan
On 2016-05-15 22:45:35
Since the product was reliable goods have been very pleased. Since become a free shipping is a 3000 yen or more will hesitate what to order when you want a small part. It may frequently be used when it was about 1500 yen.
This review is about item#00276631.