Buy more than* S$200* and get FREE SHIPPING

  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard

V-BeltA Type, Standard A24

4.73 (52)
Item.#
00276613
Mfr.#
A24
Package Qty.
1PC
Ship pack of
1
6.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Height (mm)
8
Upper Belt Width (mm)
12.7
ESCO Part Number
EA967A-24
Effective Pitch Lap Length (mm)
24
Type
Type A
Customer Reviews
5 star 42
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.73
52 Customer Reviews
The reviews are automatic translation.
Raw Kondoramu mixer power transmission (two multiplied)
5
From Japan
On 2017-03-21 10:34:49
When you order, order to measure the inter-installed parts in the stretch with no string. The highest is also available without any transmission deviation voila. In the case of power transmission, from the fact that people of the two than one seat can be prevented the less idling transmission loss, two meshing pulley both it is recommended.
This review is about item#276981.
Used in the drive belt of the machine
5
From Japan
On 2017-03-06 14:51:56
For name brands, it has been used without any problems. I want to buy next time.
This review is about item#275597.
For exchange
5
From Japan
On 2017-02-13 17:54:41
Is not quality problem on top cheaper price manufacturer goods.
This review is about item#277042.
For the dynamo of the generator engine.
5
From Japan
On 2017-02-09 12:28:36
Because the standard product, replacement, was easily able to. Other engines, sequential replacement.
This review is about item#276796.
Used in the drying fan.
5
From Japan
On 2017-02-02 22:02:35
Because it can not only buy in Stock, it survived because Dekiru ordered to find a size that fits from your company.
This review is about item#276263.
Belt exchange of Iwata 1 horsepower air compressor
5
From Japan
On 2016-11-23 23:40:35
Replace it with a hardened belt (Mitsuboshi made star). Now quiet.
This review is about item#276902.
For the elevator door drive
5
From Japan
On 2016-11-22 17:05:54
Without any problem, very satisfied, including the price and been able to use.
This review is about item#277331.
Maintenance of the drilling machine
5
From Japan
On 2016-10-14 16:44:16
It is excellent condition. I arrived early, I think as has become quieter machine of sound.
This review is about item#276787.
Mechanical repair
5
From Japan
On 2016-10-10 20:24:59
Quality on top cheaper price manufacturer goods also think that there is no problem.
This review is about item#276884.
Septic tank exhaust motors produce driving
5
From Japan
On 2016-09-29 18:51:41
In performance we are satisfied with the brand item.
This review is about item#276683.