Buy more than* S$200* and get FREE SHIPPING

  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard

V-BeltA Type, Standard A28

4.71 (63)
Item.#
00276656
Mfr.#
A28
Package Qty.
1PC
Ship pack of
1
6.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Height (mm)
8
Effective Pitch Lap Length (mm)
28
Type
Type A
ESCO Part Number
EA967A-28
Upper Belt Width (mm)
12.7
Customer Reviews
5 star 50
4 star 8
3 star 5
2 star 0
1 star 0
Review Rating: 4.71
63 Customer Reviews
The reviews are automatic translation.
Light oil tank
5
From Japan
On 2017-11-19 15:57:16
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#276753.
Threshing work of rice
5
From Japan
On 2017-11-08 14:39:06
It worked without problems, and work ended safely. Thank you.
This review is about item#277051.
Maintenance of stirrer
5
From Japan
On 2017-10-31 21:13:29
I think that it is reliable regarding quality and durability because it is a manufacturer-specified item.
This review is about item#276744.
Farm equipment repair
5
From Japan
On 2017-10-23 23:20:51
It is better for consumable items like belts to be purchased individually by examining the model. Manufacturer genuine products are safe but too expensive.
This review is about item#276857.
Machine maintenance
5
From Japan
On 2017-09-22 14:57:09
It always helps us arrive quickly. I will also use it.
This review is about item#276771.
Repair parts of electrical equipment
3
From Japan
On 2017-09-17 06:59:19
It is used for exchanging the belts of the aircraft, so I am using it all the time for no complaints.
This review is about item#00276762.
Connection with motor
5
From Japan
On 2017-06-16 17:40:41
In neighborhood shops it takes three days for delivery orders, but Monotaro will arrive the next day of order and also price is also conscientious!
This review is about item#276656.
Ventilation fans of poultry farm
4
From Japan
On 2017-06-07 08:21:22
Since your product is the first order, I do not know yet, but I can order cheap, fast, easy, but nice.
This review is about item#00277225.
Ventilator repair
4
From Japan
On 2017-05-20 16:27:33
I was in trouble by breaking the consecutive holidays. I ordered it reminiscent of publicity. I got through early correspondence for the dawn. Thank you very much. It was more thankful to receive the consecutive holidays
This review is about item#277024.
Machine maintenance
5
From Japan
On 2017-04-18 22:31:05
I always use it. It was very good to be able to purchase cheaply.
This review is about item#277137.