Buy more than* S$200* and get FREE SHIPPING

  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard

V-BeltA Type, Standard A52

4.73 (52)
Item.#
00276893
Mfr.#
A52
Package Qty.
1PC
Ship pack of
1
7.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Height (mm)
8
Effective Pitch Lap Length (mm)
52
Type
Type A
ESCO Part Number
EA967A-52
Upper Belt Width (mm)
12.7
Customer Reviews
5 star 42
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.73
52 Customer Reviews
The reviews are automatic translation.
生コンドラム型ミキサー動力伝達(2本掛)
5
From Japan
On 2017-03-21 10:34:49
注文する際、伸縮性のない紐で設置パーツ間を測定して注文。 出来上がりも狂いもなく伝達ができ最高。 動力伝達の場合、1本掛けより2本の方が伝達ロスが少なく空転を防げることから、プーリー共に2本掛けがお勧めです。
This review is about item#276981.
Used in the drive belt of the machine
5
From Japan
On 2017-03-06 14:51:56
For name brands, it has been used without any problems. I want to buy next time.
This review is about item#275597.
For exchange
5
From Japan
On 2017-02-13 17:54:41
Is not quality problem on top cheaper price manufacturer goods.
This review is about item#277042.
For the dynamo of the generator engine.
5
From Japan
On 2017-02-09 12:28:36
Because the standard product, replacement, was easily able to. Other engines, sequential replacement.
This review is about item#276796.
Used in the drying fan.
5
From Japan
On 2017-02-02 22:02:35
Because it can not only buy in Stock, it survived because Dekiru ordered to find a size that fits from your company.
This review is about item#276263.
Belt exchange of Iwata 1 horsepower air compressor
5
From Japan
On 2016-11-23 23:40:35
Replace it with a hardened belt (Mitsuboshi made star). Now quiet.
This review is about item#276902.
For the elevator door drive
5
From Japan
On 2016-11-22 17:05:54
Without any problem, very satisfied, including the price and been able to use.
This review is about item#277331.
Maintenance of the drilling machine
5
From Japan
On 2016-10-14 16:44:16
It is excellent condition. I arrived early, I think as has become quieter machine of sound.
This review is about item#276787.
Mechanical repair
5
From Japan
On 2016-10-10 20:24:59
Quality on top cheaper price manufacturer goods also think that there is no problem.
This review is about item#276884.
Septic tank exhaust motors produce driving
5
From Japan
On 2016-09-29 18:51:41
In performance we are satisfied with the brand item.
This review is about item#276683.