Buy more than* S$200* and get FREE SHIPPING

  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard
  • V-BeltA Type, Standard

V-BeltA Type, Standard A54

4.72 (57)
Item.#
00276911
Mfr.#
A54
Package Qty.
1PC
Ship pack of
1
7.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Height (mm)
8
Effective Pitch Lap Length (mm)
54
Type
Type A
ESCO Part Number
EA967A-54
Upper Belt Width (mm)
12.7
Customer Reviews
5 star 45
4 star 8
3 star 4
2 star 0
1 star 0
Review Rating: 4.72
57 Customer Reviews
The reviews are automatic translation.
Connection with motor
5
From Japan
On 2017-06-16 17:40:41
In neighborhood shops it takes three days for delivery orders, but Monotaro will arrive the next day of order and also price is also conscientious!
This review is about item#276656.
Ventilation fans of poultry farm
4
From Japan
On 2017-06-07 08:21:22
Since your product is the first order, I do not know yet, but I can order cheap, fast, easy, but nice.
This review is about item#00277225.
Ventilator repair
4
From Japan
On 2017-05-20 16:27:33
I was in trouble by breaking the consecutive holidays. I ordered it reminiscent of publicity. I got through early correspondence for the dawn. Thank you very much. It was more thankful to receive the consecutive holidays
This review is about item#277024.
Machine maintenance
5
From Japan
On 2017-04-18 22:31:05
I always use it. It was very good to be able to purchase cheaply.
This review is about item#277137.
During machine maintenance
5
From Japan
On 2017-04-07 15:03:14
We are satisfied with performance / planning with manufacturer products. I am satisfied with the price as well.
This review is about item#276832.
Raw condom type mixer power transmission (2 pcs)
5
From Japan
On 2017-03-21 10:34:49
When placing an order, measure between the parts installed with a stretch-free string and order. Transmission can be done without any deviation and no madness. In the case of power transmission, two pulleys are recommended for both pulleys, since the transmission loss is less and one can prevent idle rotation than one wheel.
This review is about item#276981.
Used for driving belt of machine
5
From Japan
On 2017-03-06 14:51:56
Because it is a manufacturer item, I use it without any problem. I would like to purchase it next time.
This review is about item#275597.
For replacement
5
From Japan
On 2017-02-13 17:54:41
The price is also cheap and the quality is also no problem with the maker items.
This review is about item#277042.
For dynamo of generator engine.
5
From Japan
On 2017-02-09 12:28:36
Since it is a standard item, replacement was easy. Other engines are also replaced sequentially.
This review is about item#276796.
Used for drying fan.
5
From Japan
On 2017-02-02 22:02:35
Since it can only be purchased by obtaining it, I am saved because I can search and find the size that suits you from your company.
This review is about item#276263.