Buy more than* S$200* and get FREE SHIPPING

  • V-BeltB Type Standard
  • V-BeltB Type Standard
  • V-BeltB Type Standard

V-BeltB Type Standard B102

4.59 (27)
Item.#
00277392
Mfr.#
B102
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Pitch Lap Length (mm)
102
Belt Height (mm)
10.3
Upper Belt Width (mm)
16.7
Type
Type B
Customer Reviews
5 star 21
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.59
27 Customer Reviews
The reviews are automatic translation.
Belt conveyor etc.
5
From Japan
On 2017-11-28 17:12:22
I am satisfied with the product. Manufacturer of trust. However, scrolling is troublesome from 20 to 100 or more at the beginning of the search in the monotalou, so please improve it so that you go directly to the target product by searching the model number.
This review is about item#278643.
Agricultural machinery, grass clippers (hammer knife mower)
5
From Japan
On 2017-09-26 07:38:57
I was saved because there was no B type in the nearby home center. Goods are also firm.
This review is about item#00278521.
Belt exchange of agricultural machines
5
From Japan
On 2017-05-23 07:55:43
It is very expensive to purchase the same item at the home center, but it is shocking at the price first because it is half price if it is a montalow site!
This review is about item#00278862.
Fan belt
5
From Japan
On 2017-05-20 11:41:40
I regularly purchase it. It is used for a fan belt for air ventilation.
This review is about item#279036.
Attached to boring machine
1
From Japan
On 2017-03-19 20:59:20
Although I bought this product of Bando chemistry due to the low price, durability performance is so low that it will not be usable on professional sites.
This review is about item#279081.
Classic V belt
5
From Japan
On 2017-02-05 17:23:48
There are many kinds of V Belts, it is convenient to deliver troublesome to going to buy immediately. Although it may be a cheap monotaro brand, this size is missing, classic from a long time ago, it made it a safe band chemistry. The red label is better, but because the price is higher, I made it to this item. Although it installed, it can be relieved without a problem.
This review is about item#278661.
Agricultural equipment repair
5
From Japan
On 2016-10-27 21:56:03
I am working fine using using agricultural equipment repair.
This review is about item#279081.
When repairing drive system during small power
5
From Japan
On 2016-10-21 17:20:47
Position Reason Maker products are safe and secure.
This review is about item#278607.
Machine maintenance
5
From Japan
On 2016-10-20 01:16:36
Purchased for driving the straw cutter, it fully fulfills its function. Because it is a sufficient place with general-purpose goods, cheaper is saved.
This review is about item#00278941.
For compressor
3
From Japan
On 2016-09-29 16:53:37
Although it was used for a compressor which had not been exchanged the belt for 40 years at the factory, it can be used without problems.
This review is about item#278993.