Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • V-BeltB Type Standard
  • V-BeltB Type Standard
  • V-BeltB Type Standard

V-BeltB Type Standard B103

4.52 (23)
Item.#
00277401
Mfr.#
B103
Package Qty.
1PC
Ship pack of
1
27.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Pitch Lap Length (mm)
103
Belt Height (mm)
10.3
Upper Belt Width (mm)
16.7
Type
Type B
Customer Reviews
5 star 17
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.52
23 Customer Reviews
The reviews are automatic translation.
Mounted on the boring machine
1
From Japan
On 2017-03-19 20:59:20
I purchased this product of Bando Chemical Industries in the cheapness of price low durability is too Useless in the professional field.
This review is about item#279081.
V-belt classic
5
From Japan
On 2017-02-05 17:23:48
V-belt is many kinds, too lazy to go out to buy This is useful me to immediately delivery. It may be a cheap Monotarou brand, but this size is not, In classic from the old days, it was to Bando Chemical Industries of peace of mind. How can better of red label, because the price is higher, Was the item. It was mounting, but you can rest assured no problem.
This review is about item#278661.
Farm equipment repair
5
From Japan
On 2016-10-27 21:56:03
Tone using farm equipment repair you are well moving.
This review is about item#279081.
When the drive system repair at the time of small power
5
From Japan
On 2016-10-21 17:20:47
It is safe and secure satisfaction at the position reason manufacturer product.
This review is about item#278607.
Machinery maintenance
5
From Japan
On 2016-10-20 01:16:36
Purchased for the drive of the straw cutter, it plays a fully functional. Because sufficient places in the general-purpose products, it will be saved at low cost.
This review is about item#00278941.
Compressor
3
From Japan
On 2016-09-29 16:53:37
Was used in the compressor was not 40 years belt replacement of the plant, but you can use without any problems.
This review is about item#278993.
For mechanical drive
5
From Japan
On 2016-06-22 16:07:07
We use without problems.
This review is about item#00278731.
Fetching water
3
From Japan
On 2016-05-24 23:28:43
Until now it had been using the "Mitsuboshi Belting". Price than buying at the shop is cheap, but durability was not good enough. Because this belt also is not much different price, consider whether you want to future and to try and use it.
This review is about item#00278582.
Maintenance of exhaust smoke machine
5
From Japan
On 2016-05-18 16:34:10
Bando Chemical Industries is no doubt
This review is about item#00277767.
Maintenance of the air-conditioning system
5
From Japan
On 2016-05-16 16:42:04
Convenient and easy to use
This review is about item#00278634.