The reviews are automatic translation.
伝導装置機械(薪割機)
From Japan
On 2018-04-19 14:45:25
注文後の早速の対応ありがとうございました。
別部品の注文時も利用したいと思います。
During machine maintenance
From Japan
On 2018-03-27 11:19:16
It is a maker item and you can use it with confidence.
Because Monotaro is rich in inventory and cheaper than home center
I am always saved.
Belt conveyor etc.
From Japan
On 2017-11-28 17:12:22
I am satisfied with the product. Manufacturer of trust.
However, scrolling is troublesome from 20 to 100 or more at the beginning of the search in the monotalou, so please improve it so that you go directly to the target product by searching the model number.
Agricultural machinery, grass clippers (hammer knife mower)
From Japan
On 2017-09-26 07:38:57
I was saved because there was no B type in the nearby home center. Goods are also firm.
Belt exchange of agricultural machines
From Japan
On 2017-05-23 07:55:43
It is very expensive to purchase the same item at the home center, but it is shocking at the price first because it is half price if it is a montalow site!
Fan belt
From Japan
On 2017-05-20 11:41:40
I regularly purchase it. It is used for a fan belt for air ventilation.
Attached to boring machine
From Japan
On 2017-03-19 20:59:20
Although I bought this product of Bando chemistry due to the low price, durability performance is so low that it will not be usable on professional sites.
Classic V belt
From Japan
On 2017-02-05 17:23:48
There are many kinds of V Belts, it is convenient to deliver troublesome to going to buy immediately. Although it may be a cheap monotaro brand, this size is missing, classic from a long time ago, it made it a safe band chemistry. The red label is better, but because the price is higher, I made it to this item. Although it installed, it can be relieved without a problem.
Agricultural equipment repair
From Japan
On 2016-10-27 21:56:03
I am working fine using using agricultural equipment repair.
When repairing drive system during small power
From Japan
On 2016-10-21 17:20:47
Position Reason Maker products are safe and secure.