Buy more than* S$200* and get FREE SHIPPING

  • V-BeltB Type Standard

V-BeltB Type Standard B156

4.59 (27)
Item.#
00277934
Mfr.#
B156
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Effective Pitch Lap Length (mm)
156
Belt Height (mm)
10.3
Upper Belt Width (mm)
16.7