Buy more than* S$200* and get FREE SHIPPING

  • V-BeltB Type Standard
  • V-BeltB Type Standard
  • V-BeltB Type Standard
  • V-BeltB Type Standard

V-BeltB Type Standard B165

4.59 (27)
Item.#
00278022
Mfr.#
B165
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Type
TypeB
Upper Belt Width (mm)
16.7
Effective Pitch Lap Length (mm)
165
Belt Height (mm)
10.3