Buy more than* S$200* and get FREE SHIPPING

  • V-BeltB Type Standard
  • V-BeltB Type Standard
  • V-BeltB Type Standard
  • V-BeltB Type Standard

V-BeltB Type Standard B32

4.52 (33)
Item.#
00278503
Mfr.#
B32
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Pitch Lap Length (mm)
32
Belt Height (mm)
10.3
ESCO Part Number
EA967B-32
Upper Belt Width (mm)
16.7
Type
Type B
Customer Reviews
5 star 25
4 star 4
3 star 2
2 star 0
1 star 2
Review Rating: 4.52
33 Customer Reviews
The reviews are automatic translation.
Schedule of exchange of belt of dryer
5
From Japan
On 2018-05-10 00:31:29
Cheap and quick response, thank you. I will use it in the future.
This review is about item#00278607.
Maintenance of the machine
5
From Japan
On 2018-04-26 22:19:15
Although it is normal maintenance, even if I carelessly forget to order it will arrive soon, but I bought a spare belt as it is cheap.
This review is about item#278695.
Maintenance of the machine
1
From Japan
On 2018-04-26 22:18:31
Although it is normal maintenance, even if I carelessly forget to order it will arrive soon, but I bought a spare belt as it is cheap.
This review is about item#278695.
Consumables for ship engines
4
From Japan
On 2018-04-21 16:18:03
Cheaper than ordered from another store to buy from home at pc
This review is about item#278582.
Conduction equipment machine (wood splitting machine)
5
From Japan
On 2018-04-19 14:45:25
Thank you for your prompt response after ordering. I would like to use it when ordering a separate part.
This review is about item#278747.
During machine maintenance
5
From Japan
On 2018-03-27 11:19:16
It is a maker item and you can use it with confidence. Because Monotaro is rich in inventory and cheaper than home center I am always saved.
This review is about item#279045.
Belt conveyor etc.
5
From Japan
On 2017-11-28 17:12:22
I am satisfied with the product. Manufacturer of trust. However, scrolling is troublesome from 20 to 100 or more at the beginning of the search in the monotalou, so please improve it so that you go directly to the target product by searching the model number.
This review is about item#278643.
Agricultural machinery, grass clippers (hammer knife mower)
5
From Japan
On 2017-09-26 07:38:57
I was saved because there was no B type in the nearby home center. Goods are also firm.
This review is about item#00278521.
Belt exchange of agricultural machines
5
From Japan
On 2017-05-23 07:55:43
It is very expensive to purchase the same item at the home center, but it is shocking at the price first because it is half price if it is a montalow site!
This review is about item#00278862.
Fan belt
5
From Japan
On 2017-05-20 11:41:40
I regularly purchase it. It is used for a fan belt for air ventilation.
This review is about item#279036.