Buy more than* S$200* and get FREE SHIPPING

  • V-BeltC Type, Standard
  • V-BeltC Type, Standard
  • V-BeltC Type, Standard
  • V-BeltC Type, Standard

V-BeltC Type, Standard C104

5.00 (2)
Item.#
00279221
Mfr.#
C104
Package Qty.
1PC
Ship pack of
1
49.85 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Effective Pitch Lap Length (mm)
104
Belt Height (mm)
13.5
Upper Belt Width (mm)
22.2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-06-08 16:23:45
It survives in the cost reduction.
This review is about item#00280673.
For transmission from the motor of the wire drawing machine
5
From Japan
On 2016-01-14 14:47:15
Is a brand item, there is no variation in the five of the length, there is no problem. Durability, I think that it is probably all right because it uses more than 10 years.
This review is about item#00279982.