Buy more than* S$200* and get FREE SHIPPING

  • V-BeltC Type, Standard
  • V-BeltC Type, Standard
  • V-BeltC Type, Standard

V-BeltC Type, Standard C106

4.20 (5)
Item.#
00279246
Mfr.#
C106
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Type
Type C
Upper Belt Width (mm)
22.2
Effective Pitch Lap Length (mm)
106
Belt Height (mm)
13.5
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Exchange
1
From Japan
On 2018-01-15 22:43:20
There is no problem at all, but since it takes 10 days from order to delivery, it can not be purchased unless time has room.
This review is about item#280287.
Farm equipment repair
5
From Japan
On 2017-10-23 23:21:15
It is better for consumable items like belts to be purchased individually by examining the model. Manufacturer genuine products are safe but too expensive.
This review is about item#279675.
Repair
5
From Japan
On 2017-04-30 07:18:17
In the future, I would like to purchase another machine repair.
This review is about item#00280716.
Machine maintenance
5
From Japan
On 2016-06-08 16:23:45
I am saved by cost reduction.
This review is about item#00280673.
Transmission from wire drawing machine motor
5
From Japan
On 2016-01-14 14:47:15
It is a manufacturer item, there are no variations in the length of 5, there is no problem. Durability is probably okay as it uses over 10 years.
This review is about item#00279982.