Buy more than* S$200* and get FREE SHIPPING

  • V-BeltC Type, Standard

V-BeltC Type, Standard C127

4.20 (5)
Item.#
00279456
Mfr.#
C127
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Effective Pitch Lap Length (mm)
127
Belt Height (mm)
13.5
Upper Belt Width (mm)
22.2