V-BeltC Type, Standard C55
(5)
Item.#
00280402
Mfr.#
C55
Package Qty.
1PC
Ship pack of
1
Item Feature
Effective Pitch Lap Length (mm)
55
Belt Height (mm)
13.5
Upper Belt Width (mm)
22.2
Customers Who Viewed This Item Also Viewed
<<
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
>>
Customer Reviews
5 star
4
4 star
0
3 star
0
2 star
0
1 star
1
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Exchange
From Japan
On 2018-01-15 22:43:20
There is no problem at all, but since it takes 10 days from order to delivery, it can not be purchased unless time has room.
Farm equipment repair
From Japan
On 2017-10-23 23:21:15
It is better for consumable items like belts to be purchased individually by examining the model. Manufacturer genuine products are safe but too expensive.
Repair
From Japan
On 2017-04-30 07:18:17
In the future, I would like to purchase another machine repair.
Machine maintenance
From Japan
On 2016-06-08 16:23:45
I am saved by cost reduction.
Transmission from wire drawing machine motor
From Japan
On 2016-01-14 14:47:15
It is a manufacturer item, there are no variations in the length of 5, there is no problem. Durability is probably okay as it uses over 10 years.
Customers Who Bought This Item Also Bought
<<
Bando Chemical Industries
Bando Chemical Industries
>>
Top