Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • V-Belt Standard
  • V-Belt Standard
  • V-Belt Standard
  • V-Belt Standard

V-Belt Standard D105

Item.#
00280901
Mfr.#
D105
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
31.7
Effective Pitch Lap Length (mm)
105
Belt Height (mm)
19