Buy more than* S$200* and get FREE SHIPPING

  • V-Belt Standard K Type
  • V-Belt Standard K Type
  • V-Belt Standard K Type
  • V-Belt Standard K Type

V-Belt Standard K Type K20

4.50 (6)
Item.#
00281312
Mfr.#
K20
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Pitch Lap Length (mm)
20
Belt Height (mm)
6
Upper Belt Width (mm)
8
Type
Type K
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Spare parts for training equipment
4
From Japan
On 2018-01-18 17:48:17
I think that it is a good item. I thought it would take too long to arrive.
This review is about item#18772364.
As a drive belt of Ryobi's desk-top drilling machine TB-2131
5
From Japan
On 2016-11-19 09:49:37
By exchanging, the noise is reduced and it can be used without problems. I am very satisfied.
This review is about item#281434.
To replace the same size belt
3
From Japan
On 2015-12-14 20:28:20
Commodity can be used normally without any problem Just comparing the price with buying in the neighborhood Price difference as I got lost as I wondered what to do next time I bought a fare even if I paid a fare ('; Ω; `)
This review is about item#00281522.
Drilling woodworking
5
From Japan
On 2015-10-04 14:44:05
The belt of the old drilling machine broke, so I bought it. It was nice to match the machine.
This review is about item#00281364.
Small drilling machine
5
From Japan
On 2015-02-27 22:20:51
· Although it is a K type belt, it will take a day even if you place it in a neighborhood store, parts store, but as soon as it is a monotary it is cheap price, the quality is better than what was attached .
This review is about item#00281391.
Maintenance work of the drill drive system.
5
From Japan
On 2014-06-16 18:42:07
I was able to exchange easily for compatible parts. Driving noise is also reduced and it is very good.
This review is about item#00281382.