Buy more than* S$200* and get FREE SHIPPING

  • V-Belt Standard K Type
  • V-Belt Standard K Type
  • V-Belt Standard K Type

V-Belt Standard K Type K42

4.60 (5)
Item.#
00281531
Mfr.#
K42
Package Qty.
1PC
Ship pack of
1
7.32 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
8
Effective Pitch Lap Length (mm)
42
Belt Height (mm)
6
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
As the drive belt of the bench drilling machine TB-2131 of Ryobi
5
From Japan
On 2016-11-19 09:49:37
By the exchange, noise is also reduced, and can be used without problems. We are very satisfied.
This review is about item#281434.
To belt replacement of the same size
3
From Japan
On 2015-12-14 20:28:20
The commodity basis was about what will come separately fare paid even if your fishing in that there was price difference much get lost or trying to when you buy for a high when compared to the price next time buy in at all without a problem you have to use and usually just the neighborhood ( '; ω; `)
This review is about item#00281522.
Drilling of woodworking
5
From Japan
On 2015-10-04 14:44:05
Since the broken old drilling machine of the belt, it was purchased. It was good match the machine.
This review is about item#00281364.
Small drilling machine
5
From Japan
On 2015-02-27 22:20:51
· K-shaped, but is a belt, a neighborhood of shops, but it takes a day even if the order not be placed in Buhin'ya, soon arrived the price is also cheaper and is Monotarou, we are satisfied may be quality than those that came with .
This review is about item#00281391.
Maintenance of the drilling drive system.
5
From Japan
On 2014-06-16 18:42:07
For compatible parts were able to smoothly exchange. Drive noise is also alleviating very good.
This review is about item#00281382.