Buy more than* S$200* and get FREE SHIPPING

  • V-Belt Standard M Type
  • V-Belt Standard M Type
  • V-Belt Standard M Type
  • V-Belt Standard M Type

V-Belt Standard M Type M21

4.88 (16)
Item.#
00282143
Mfr.#
M21
Package Qty.
1PC
Ship pack of
1
6.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
10
Effective Circumference (inch)
21
Belt Height (mm)
5.5
Type
Type M
Customer Reviews
5 star 15
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
Industrial sewing machine belt exchange
5
From Japan
On 2017-08-03 15:08:10
As expected it is made as a special manufacturer is no doubt Best choice at less than half price of home center for price
This review is about item#282301.
Industrial sewing machine belt exchange
5
From Japan
On 2017-07-17 18:59:21
The drive belt of the industrial sewing machine of the old clutch motor's brother was damaged because it was hurting I ordered it with the old belt part number perfectly
This review is about item#282344.
It is a belt of a sewing machine
5
From Japan
On 2016-11-28 23:04:18
For goods there is nothing wrong. Next time I would like to ask for parts of sewing machines
This review is about item#282396.
Belt replacement of tabletop drilling machine
5
From Japan
On 2016-11-05 20:56:13
I used it with an old tabletop drilling machine and it was nice that the standards were met.
This review is about item#282265.
Machine maintenance
5
From Japan
On 2016-10-17 00:32:21
Because it is a trusted manufacturer, it can be used with confidence.
This review is about item#00282134.
Pon confectionery machine motor
5
From Japan
On 2016-07-11 16:51:54
How crucial the deterioration of the V belt I was using until now was severe but I am doing a way to convey a strong force. It was cheap and it was good.
This review is about item#00282283.
Exchange
5
From Japan
On 2016-06-15 16:49:14
Good!
This review is about item#00282204.
Repair of washing machine
5
From Japan
On 2016-04-28 15:09:19
I think that it is a very good product, I will watch how much it will have from now.
This review is about item#00282125.
V belt of washing machine
5
From Japan
On 2016-04-12 20:34:15
With the washing machine in the Showa era, the belt began to sing "Kyurukyuru" and I was thinking about replacing the washing machine. I searched for a belt at a nearby home center but I got giving up without the same thing but there was a product here and it was saved. As soon as I purchased it and replaced it, the rotation of the washing machine became stronger than before and it is in good condition.
This review is about item#00282152.
Belt exchange of drilling machine
5
From Japan
On 2016-01-13 19:04:35
It is good.
This review is about item#00282204.