Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • V-Belt Standard M Type
  • V-Belt Standard M Type
  • V-Belt Standard M Type
  • V-Belt Standard M Type

V-Belt Standard M Type M23

4.89 (18)
Item.#
00282161
Mfr.#
M23
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
10
Effective Circumference (inch)
23
Belt Height (mm)
5.5
Type
Type M
Customer Reviews
5 star 17
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
Repair of washing machine
5
From Japan
On 2018-01-13 19:51:48
I think that it is a satisfactory product because it is not stocked at a nearby home center.
This review is about item#282125.
For Seiko arm sewing machine
5
From Japan
On 2017-10-01 23:10:51
I did not have it in my nearest home center so I ordered it. I am thankful for local residents.
This review is about item#299355.
Industrial sewing machine belt exchange
5
From Japan
On 2017-08-03 15:08:10
As expected it is made as a special manufacturer is no doubt Best choice at less than half price of home center for price
This review is about item#282301.
Industrial sewing machine belt exchange
5
From Japan
On 2017-07-17 18:59:21
The drive belt of the industrial sewing machine of the old clutch motor's brother was damaged because it was hurting I ordered it with the old belt part number perfectly
This review is about item#282344.
It is a belt of a sewing machine
5
From Japan
On 2016-11-28 23:04:18
For goods there is nothing wrong. Next time I would like to ask for parts of sewing machines
This review is about item#282396.
Belt replacement of tabletop drilling machine
5
From Japan
On 2016-11-05 20:56:13
I used it with an old tabletop drilling machine and it was nice that the standards were met.
This review is about item#282265.
Machine maintenance
5
From Japan
On 2016-10-17 00:32:21
Because it is a trusted manufacturer, it can be used with confidence.
This review is about item#00282134.
Pon confectionery machine motor
5
From Japan
On 2016-07-11 16:51:54
How crucial the deterioration of the V belt I was using until now was severe but I am doing a way to convey a strong force. It was cheap and it was good.
This review is about item#00282283.
Exchange
5
From Japan
On 2016-06-15 16:49:14
Good!
This review is about item#00282204.
Repair of washing machine
5
From Japan
On 2016-04-28 15:09:19
I think that it is a very good product, I will watch how much it will have from now.
This review is about item#00282125.