Buy more than* S$200* and get FREE SHIPPING

  • V-Belt Standard M Type
  • V-Belt Standard M Type
  • V-Belt Standard M Type
  • V-Belt Standard M Type

V-Belt Standard M Type M36

4.89 (18)
Item.#
00282292
Mfr.#
M36
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Type M
Belt Height (mm)
5.5
Upper Belt Width (mm)
10
Effective Circumference (inch)
36