Buy more than* S$200* and get FREE SHIPPING

  • V-Belt Standard M Type
  • V-Belt Standard M Type
  • V-Belt Standard M Type
  • V-Belt Standard M Type

V-Belt Standard M Type M56

4.86 (14)
Item.#
00282493
Mfr.#
M56
Package Qty.
1PC
Ship pack of
1
9.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Type M
Belt Height (mm)
5.5
Upper Belt Width (mm)
10
Effective Circumference (inch)
56
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
It is a belt of sewing machine
5
From Japan
On 2016-11-28 23:04:18
Nothing is no problem about the product. Now I would like to ask the sewing machine parts
This review is about item#282396.
Belt exchange of bench drilling machine
5
From Japan
On 2016-11-05 20:56:13
It was used in the old bench drilling machine, but standard was good not match.
This review is about item#282265.
Maintenance of machinery
5
From Japan
On 2016-10-17 00:32:21
Since the credit a manufacturer of, it can be used safely.
This review is about item#00282134.
Of puffed cereal Motor
5
From Japan
On 2016-07-11 16:51:54
Although the deterioration of the V-belt which has been used until now was how terrible has a transmitted way of force robust enough seen evident. Cheap and it was good.
This review is about item#00282283.
Exchange
5
From Japan
On 2016-06-15 16:49:14
good!
This review is about item#00282204.
Repair of washing machine
5
From Japan
On 2016-04-28 15:09:19
I think that it is very good goods, and watch what has How much now.
This review is about item#00282125.
V-belt of the washing machine
5
From Japan
On 2016-04-12 20:34:15
In the washing machine of the time of the Showa era, belt had thought the exchange of the washing machine started squeal as "Kyurukyuru". But was looking for a belt in the vicinity of the home center was saved there is a commodity here was not to give up without the same thing. We've exchanged purchase immediately, it is steadily become stronger rotation of the washing machine than before.
This review is about item#00282152.
Drilling machine of belt exchange
5
From Japan
On 2016-01-13 19:04:35
Good.
This review is about item#00282204.
For transmission of M-type V pulley
5
From Japan
On 2015-09-17 16:08:43
Manufacturer goods, you can use without any particular problem.
This review is about item#00282231.
Motor belt
3
From Japan
On 2015-07-31 13:50:05
Part number has become M standard type does not match the part number and the type has become a K. Either to order that is a confusing display but there is also a belt of K standard is that correct? Please fix immediately.
This review is about item#00282292.